Motion
510
Gasket Sealant - Gel, Red Color, 50 ml, Tube
MI ITEM #00792118
MFR #510
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Gel, Red Color, 50 ml, Tube
MI ITEM #00792118
MFR #510

Mfr description
135474 51031 510 GASKET ELIM 50 ML TB
  • Temperature range to 400°F with excellent solvent and chemical resistance
  • Makes or dresses gaskets in rigid assemblies
  • Eliminates gasket compression set
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.15/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.1

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Dimethacrylate Ester
  • Color
    Red
  • Container Type
    Tube
  • Fixture Time
    Unprimed: 6 to 48 hr.; Primed 1 to 6 hr.
  • Flash Point
    199.99 °F
  • Full Cure
    4 hr.
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Tube
  • Product Form
    Gel
  • Standards Met
    NSF(R) Category P1
  • Substrate
    Close-Fitting Metal Surfaces.
  • Type
    Waterproof
  • UPC_NO
    079340510319
  • Viscosity
    188,000/500,000
  • Viscosity Class
    High Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)