Motion
H971A-220
Flow Rate Hydraulic Flow Meter - Pneumatic, 3 in, NPTF, Female, 2200 ft³/min Max Flow
MI ITEM #00792131
MFR #H971A-220
Price$3,670.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Pneumatic, 3 in, NPTF, Female, 2200 ft³/min Max Flow
MI ITEM #00792131
MFR #H971A-220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,670.85/each

Specifications

Dimensions

  • Minimum Flow Rate
    200 cfm
  • Port Size
    3 NPTF

Details

  • Action
    Direct
  • Actuation
    Pneumatic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Maximum Flow Rate
    2200 cfm
  • Maximum Operating Pressure
    1000 psi
  • Operating Medium
    Air
  • Thread Standard
    NPTF

Overview

Mfr description
H971A-220 FLOW METER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought