Motion
242
Threadlocker - Medium, Blue, Anaerobic, 0.5 ml, Capsule
Mi Item #00792166
MFR #242
Price$4.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 0.5 ml, Capsule
Mi Item #00792166
MFR #242

Mfr description
230718 24205 242 TL .5ML TB
  • General-purpose, removable threadlocker for fasteners between 1/4 in and 3/4 in (6 mm to 20 mm) diameters
  • Locks and seals threaded fasteners
  • Parts can be separated using standard hand tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.32/each

Specifications

Dimensions

  • Package Size
    0.5 ml

Details

  • Additional Details
    Fastener Size: 6-19mm
  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Furniture, Small Engines, Swing Sets
  • Breakaway Torque Strength
    168 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Fixture Time
    5 min.
  • Manufacturer Catalog Number
    230718
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Capsule
  • Prevailing Torque Strength
    25 to 60 in
  • Product Form
    Liquid
  • Product Types
    Threadlocker
  • Removable With
    Hand Tools
  • Surface Sensitivity
    Inactive Metal
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Blue
  • Threadlocker Container
    Capsule
  • Threadlocker Disassembly
    Removable
  • Threadlocker Strength
    Medium Strength
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340242050
  • Viscosity
    1200 to 5000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)