Motion
55D PR REPL DISC

BROWNING
55D PR REPL DISC

1304799 Limiter Disc Accessory - For Use With: T55L
Mi Item #00792191
MFR #55D PR REPL DISC
Price$197.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
55D PR REPL DISC

1304799 Limiter Disc Accessory - For Use With: T55L
Mi Item #00792191
MFR #55D PR REPL DISC

Mfr description
55D PR REPL (PKG OF 2)
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Replacement discs are readily available at 2 per pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.93/pk

Specifications

Dimensions

  • Height
    0.3
  • Length
    5.7
  • Weight
    0.31 lbs, 0.35
  • Width
    5.4

Details

  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    55D PR REPL DISC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289131914
  • Part Type
    Disc
  • Series
    T55L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)