Motion
65D PR REPL DISC

BROWNING
65D PR REPL DISC

Browning 65DPR RET L DISC PKG/2
Mi Item #00792206
MFR #65D PR REPL DISC
Price$262.71/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
65D PR REPL DISC

Browning 65DPR RET L DISC PKG/2
Mi Item #00792206
MFR #65D PR REPL DISC

Mfr description
65D PR REPL DISC
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Replacement discs are readily available at 2 per pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.71/pk

Specifications

Dimensions

  • Height
    0.3
  • Length
    6.6
  • Weight
    0.34 lbs, 0.375
  • Width
    6.6

Details

  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    65D PR REPL DISC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289261949
  • Part Type
    Disc
  • Series
    T65L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)