Motion
25B BRG

BROWNING
25B BRG

25B BRG
MI ITEM #00792219
MFR #25B BRG
Price$41.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
25B BRG

25B BRG
MI ITEM #00792219
MFR #25B BRG

Mfr description
25B BRG
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Replacement bearings are readily available at 1 set per pack
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.45/each

Specifications

Dimensions

  • Weight
    0.45 lbs

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    25B BRG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289191970
  • Part Type
    Bearing
  • Series
    T25L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)