Motion
35B BRG

BROWNING
35B BRG

1304823 Bearing Accessory - For Use With: TGC60
MI ITEM #00792243
MFR #35B BRG
Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35B BRG

1304823 Bearing Accessory - For Use With: TGC60
MI ITEM #00792243
MFR #35B BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.34/each

Specifications

Dimensions

  • Bushing Length
    0.1250 in
  • Height
    0.1
  • Length
    1.1
  • Outside Diameter
    2.0000 in
  • Weight
    0.03 lbs, 0.1
  • Width
    1.1

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    35B BRG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289301904
  • Part Type
    Bearing
  • Series
    T35L

Overview

Mfr description
35B BRG
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Replacement bearings are readily available at 1 set per pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought