Motion
515
Gasket Sealant - Gel, Purple Color, 6 ml, Tube
MI ITEM #00792246
MFR #515
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Gel, Purple Color, 6 ml, Tube
MI ITEM #00792246
MFR #515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.56/each

Specifications

Dimensions

  • Package Size
    6 ml

Details

  • Application
    Sealing
  • Chemical Base
    Methacrylate Ester
  • Color
    Purple
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Gel
  • Type
    Instant Sealing, Oil-Resistant
  • UPC_NO
    079340515178
  • Viscosity
    275,000 to 950,000 cP
  • Viscosity Class
    High Viscosity

Overview

Mfr description
209756 51517 515 GASKET ELIM SLNT 6ML
  • Flexible gasketing material for use on rigid machined flanges with less than 0.015 in gap
  • Flexes with flanges that move in service
  • OEM approved—use where OEs specify 515 or “anaerobic” gasket (cures in absence of air)
  • Eliminates pre-formed, pre-cut paper, rubber and cork gaskets
  • Color: Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought