Specifications
Dimensions
- Weight0.05 lbs
Details
- Installation Instructions
- Manufacturer Catalog Number45B BRG
- Manufacturer Product Page
- Manufacturer Upc Number662289211920
- Part TypeBearing
- SeriesT45L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)