Motion
55B BRG

BROWNING
55B BRG

1304849 Bearing Accessory - For Use With: TGC400, TGC800
Mi Item #00792269
MFR #55B BRG
Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
55B BRG

1304849 Bearing Accessory - For Use With: TGC400, TGC800
Mi Item #00792269
MFR #55B BRG

Mfr description
55B BRG
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Replacement bearings are readily available at 1 set per pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.93/each

Specifications

Dimensions

  • Height
    0.3
  • Length
    4.9
  • Weight
    0.07 lbs, 0.05
  • Width
    4.75

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    55B BRG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289111954
  • Part Type
    Bearing
  • Series
    T55L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)