Specifications
Dimensions
- Weight0.05 lbs
Details
- Manufacturer Catalog Number25S SPRING
- Manufacturer Product Page
- Manufacturer Upc Number662289171934
- Part TypeSpring
- SeriesT25L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)