Motion
262
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #00792318
MFR #262
Price$216.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #00792318
MFR #262

Mfr description
135375 26241 262 PERMANENT TL 250 ML BO
  • Permanent threadlocker for fasteners up to 3/4 in (20 mm) in diameter
  • Excellent for preventing rust and corrosion in extreme chemical/environmental conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.17/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Shear Strength
    435 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    190 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    10 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    280 in
  • Product Form
    Liquid
  • Product Types
    Extreme Glue
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340262416
  • Viscosity
    1800 to 5000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)