Motion
592
PST Pipe Thread Sealant - 6 ml, Tube, White Color
MI ITEM #00792331
MFR #592
Your Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PST Pipe Thread Sealant - 6 ml, Tube, White Color
MI ITEM #00792331
MFR #592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.28/each(List $10.99)

Overview

Mfr description
88567 59214 592 PST PIPE SLNT 6ML TB/CRD

Specifications

  • Product Form
    Paste
  • Package Type
    Tube
  • Package Size
    6 ml
  • Chemical Base
    Dimethacrylate Ester
  • Cure Time
    24 hr
  • Color
    White
  • Strength
    Medium
  • Operating Temperature Range
    -65 to +400 °F
  • Aerobic Or Anaerobic
    Anaerobic
  • UPC_NO
    079340592148
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought