Motion
65S SPRING

BROWNING
65S SPRING

1304906 Torque Limiter Spring Accessory -
Mi Item #00792360
MFR #65S SPRING
Price$473.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
65S SPRING

1304906 Torque Limiter Spring Accessory -
Mi Item #00792360
MFR #65S SPRING

Mfr description
65S SPRING
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Replacement springs are readily available at 1 per pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$473.15/each

Specifications

Dimensions

  • Height
    0.9
  • Length
    5.7
  • Weight
    0.61 lbs, 0.6
  • Width
    6.3

Details

  • Manufacturer Catalog Number
    65S SPRING
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289182046
  • Part Type
    Spring
  • Series
    T65L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)