Motion
41T25L20

BROWNING
41T25L20

Torque Limiter Sprockets - 41 Chain, 20 Tooth, 3.45 in OD
Mi Item #00792419
MFR #41T25L20
Price$329.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41T25L20

Torque Limiter Sprockets - 41 Chain, 20 Tooth, 3.45 in OD
Mi Item #00792419
MFR #41T25L20

Mfr description
41T25L20 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.26/each

Specifications

Dimensions

  • Outside Diameter
    3.45 in
  • Pitch Diameter
    3.196 in
  • Weight
    0.38 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    41
  • Manufacturer Catalog Number
    41T25L20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289142057
  • Number Of Teeth
    20
  • Product Types
    Torque Overload Accessories
  • Series
    T25L
  • UPC_NO
    662289142057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)