Motion
41T25L40

BROWNING
41T25L40

1111764 Torque Limiter Sprocket - 41 Chain, 40 Tooth, 6.6500 in OD, For Use With Size T25L Torque Limiter
MI ITEM #00792443
MFR #41T25L40
Price$841.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41T25L40

1111764 Torque Limiter Sprocket - 41 Chain, 40 Tooth, 6.6500 in OD, For Use With Size T25L Torque Limiter
MI ITEM #00792443
MFR #41T25L40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$841.00/each

Specifications

Dimensions

  • Outside Diameter
    6.65 in
  • Pitch Diameter
    6.373 in
  • Weight
    1.52 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    41
  • Manufacturer Catalog Number
    41T25L40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289102037
  • Number Of Teeth
    40
  • Product Types
    Torque Overload Accessories
  • Series
    T25L

Overview

Mfr description
41T25L40 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought