Motion
40T25L20

BROWNING
40T25L20

1111772 Torque Limiter Sprocket - 40 Chain, 20 Tooth, 3.450 in OD, For Use With Size T25L Torque Limiter
Mi Item #00792456
MFR #40T25L20
Price$158.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40T25L20

1111772 Torque Limiter Sprocket - 40 Chain, 20 Tooth, 3.450 in OD, For Use With Size T25L Torque Limiter
Mi Item #00792456
MFR #40T25L20

Mfr description
40T25L20 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.18/each

Specifications

Dimensions

  • Outside Diameter
    3.45 in
  • Pitch Diameter
    3.196 in
  • Weight
    0.45 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • For Use With
    T25L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    40T25L20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289222063
  • Number Of Teeth
    20
  • Product Types
    Torque Overload Accessories
  • Series
    T25L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)