Motion
416
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, 24 hr Cure Time
Mi Item #00792462
MFR #416
Price$353.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, 24 hr Cure Time
Mi Item #00792462
MFR #416

Mfr description
209589 41661 416 SUPRBNDR 1 LB BO
  • General-purpose cyanoacrylate gap filling plastic bonder
  • Mil Spec: Mil-A-46050C Type II Class III
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$353.77/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Weight
    1.15 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    20-40 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • UPC_NO
    079340416611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)