Motion
40T25L40

BROWNING
40T25L40

Torque Limiter Sprockets - 40 Chain, 40 Tooth, 6.65 in OD
MI ITEM #00792487
MFR #40T25L40
Your Price$506.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40T25L40

Torque Limiter Sprockets - 40 Chain, 40 Tooth, 6.65 in OD
MI ITEM #00792487
MFR #40T25L40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$506.64/each(List $607.97)

Overview

Mfr description
40T25L40 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters

Specifications

  • Chain Number
    40
  • Number Of Teeth
    40
  • Outside Diameter
    6.65 in
  • Pitch Diameter
    6.373 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    40T25L40
  • Manufacturer Upc Number
    662289282111
  • UPC_NO
    662289282111
  • Weight
    2.02 lb
  • Series
    T25L
  • Product Types
    Torque Overload Accessories
  • Accessory Type
    Sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought