Motion
422
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792502
MFR #422
Price$589.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792502
MFR #422

Mfr description
233929 42261 422 SUPRBNDR 1 LB BO
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$589.13/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Weight
    1.15 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Package Type
    Bottle
  • UPC_NO
    079340422612
  • Viscosity
    2,500 (Brookfield) cP, 2500 cP, 3,000 (Cone and Plate) cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)