Motion
50T35L21

BROWNING
50T35L21

1111830 Torque Limiter Sprocket - 50 Chain, 21 Tooth, 4.520 in OD, For Use With Size T35L Torque Limiter
Mi Item #00792543
MFR #50T35L21
Price$266.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50T35L21

1111830 Torque Limiter Sprocket - 50 Chain, 21 Tooth, 4.520 in OD, For Use With Size T35L Torque Limiter
Mi Item #00792543
MFR #50T35L21

Mfr description
50T35L21 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.76/each

Specifications

Dimensions

  • Outside Diameter
    4.52 in
  • Pitch Diameter
    4.194 in
  • Weight
    0.92 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • For Use With
    T35L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50T35L21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289302123
  • Number Of Teeth
    21
  • Product Types
    Torque Overload Accessories
  • Series
    T35L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)