Motion
M670H5
Insert - Hytrel, 5.9600 in OD
MI ITEM #00792549
MFR #M670H5
Price$88.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insert - Hytrel, 5.9600 in OD
MI ITEM #00792549
MFR #M670H5

Mfr description
M670H5 INSERT (HYTREL)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.33/each

Specifications

Dimensions

  • Outside Diameter
    5.9600 in

Details

  • Material
    Hytrel
  • Product Type
    Oldham Coupling Inserts
  • Series
    M600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)