Motion
420
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792572
MFR #420
Price$33.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792572
MFR #420

Mfr description
135455 42050 420 SUPRBNDR 1 OZ BO
  • General-purpose cyanoacrylate wicking type plastic bonder
  • Mil Spec: Mil-A-46050C Type II Class I
  • Commercial item description A-A-3097: Type II Class 1
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.12/each

Specifications

Dimensions

  • Package Size
    1 oz
  • Weight
    0.09 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    5-20 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340420502
  • Viscosity
    2 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)