Motion
50T45L30

BROWNING
50T45L30

1111871 Torque Limiter Sprocket - 50 Chain, 30 Tooth, 6.320 in OD, For Use With Size T45L Torque Limiter
MI ITEM #00792597
MFR #50T45L30
Your Price$410.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50T45L30

1111871 Torque Limiter Sprocket - 50 Chain, 30 Tooth, 6.320 in OD, For Use With Size T45L Torque Limiter
MI ITEM #00792597
MFR #50T45L30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$410.91/each(List $418.47)

Overview

Mfr description
50T45L30 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters

Specifications

  • For Use With
    T45L
  • Chain Number
    50
  • Number Of Teeth
    30
  • Outside Diameter
    6.32 in
  • Pitch Diameter
    5.979 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50T45L30
  • Manufacturer Upc Number
    662289172160
  • Weight
    1.96 lb, 2.225
  • Series
    T45L
  • Product Types
    Torque Overload Accessories
  • Accessory Type
    Sprocket
  • Length
    8.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text