Motion
50T45L40

BROWNING
50T45L40

1111889 Torque Limiter Sprocket - 50 Chain, 40 Tooth, 8.320 in OD, For Use With Size T45L Torque Limiter
MI ITEM #00792609
MFR #50T45L40
List Price$801.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50T45L40

1111889 Torque Limiter Sprocket - 50 Chain, 40 Tooth, 8.320 in OD, For Use With Size T45L Torque Limiter
MI ITEM #00792609
MFR #50T45L40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$801.87/each for your price

Overview

Mfr description
50T45L40 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters

Specifications

  • For Use With
    T45L
  • Chain Number
    50
  • Number Of Teeth
    40
  • Outside Diameter
    8.32 in
  • Pitch Diameter
    7.966 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50T45L40
  • Manufacturer Upc Number
    662289202195
  • Weight
    3.78 lb
  • Series
    T45L
  • Product Types
    Torque Overload Accessories
  • Accessory Type
    Sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought