Motion
50T55L32

BROWNING
50T55L32

1111897 Torque Limiter Sprocket - 50 Chain, 32 Tooth, 6.720 in OD, For Use With Size T55L Torque Limiter
MI ITEM #00792620
MFR #50T55L32
Price$388.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50T55L32

1111897 Torque Limiter Sprocket - 50 Chain, 32 Tooth, 6.720 in OD, For Use With Size T55L Torque Limiter
MI ITEM #00792620
MFR #50T55L32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$388.65/each

Specifications

Dimensions

  • Outside Diameter
    6.72 in
  • Pitch Diameter
    6.376 in
  • Weight
    2.10 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • For Use With
    T55L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50T55L32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289122219
  • Number Of Teeth
    32
  • Product Types
    Torque Overload Accessories
  • Series
    T45L

Overview

Mfr description
50T55L32 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought