Motion
50T55L35

BROWNING
50T55L35

1111905 Torque Limiter Sprocket - 50 Chain, 35 Tooth, 7.320 in OD, For Use With Size T55L Torque Limiter
Mi Item #00792637
MFR #50T55L35
Price$631.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50T55L35

1111905 Torque Limiter Sprocket - 50 Chain, 35 Tooth, 7.320 in OD, For Use With Size T55L Torque Limiter
Mi Item #00792637
MFR #50T55L35

Mfr description
50T55L35 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.87/each

Specifications

Dimensions

  • Outside Diameter
    7.32 in
  • Pitch Diameter
    6.972 in
  • Weight
    2.64 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • For Use With
    T55L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50T55L35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289252244
  • Number Of Teeth
    35
  • Product Types
    Torque Overload Accessories
  • Series
    T45L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)