Motion
89-505-01
Apollo® 2-Way Ball Valve - Lever Handle Spring Return
Mi Item #00792673
MFR #89-505-01
Price$367.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Lever Handle Spring Return
Mi Item #00792673
MFR #89-505-01

Mfr description
89-505-01 CARBON STL SPRING RETURN VALVE
  • Investment cast components
  • Spring return to close (-01)
  • Multifill seats
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$367.40/each

Specifications

Dimensions

  • Valve Size
    1 NPT

Details

  • Ball Material
    Chorme Plated Carbon Steel
  • Flow Coefficient Cv Flow Factor Kv
    43 Cv
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle Spring Return
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Seat Material
    MPTFE
  • Standards Met
    MSS SP-110 Compliant
  • Stem Material
    316 SS
  • Stem Seal Material
    MPTFE
  • Valve Body Material
    A216 Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)