Motion
60T45L40

BROWNING
60T45L40

1111947 Torque Limiter Sprocket - 60 Chain, 40 Tooth, 9.980 in OD, For Use With Size T45L Torque Limiter
Mi Item #00792694
MFR #60T45L40
Price$1,370.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60T45L40

1111947 Torque Limiter Sprocket - 60 Chain, 40 Tooth, 9.980 in OD, For Use With Size T45L Torque Limiter
Mi Item #00792694
MFR #60T45L40

Mfr description
60T45L40 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.86/each

Specifications

Dimensions

  • Outside Diameter
    9.980 in
  • Pitch Diameter
    9.559 in
  • Weight
    7.98 lbs

Details

  • Chain Number
    60
  • For Use With
    T45L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1111947
  • Manufacturer Upc Number
    662289292257
  • Number Of Teeth
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)