Specifications
Dimensions
- Valve Size3 NPT
Details
- Ball MaterialChorme Plated Carbon Steel
- Body Seal MaterialPTFE
- Flow Coefficient Cv Flow Factor Kv370 Cv
- Handle MaterialZinc Plated Steel w/ Vinyl Grip
- Handle StyleLever Handle
- Manufacturer Product Page
- Media Pressure RatingCold Water - 1000 psi, Steam - 150 psi
- O Ring MaterialPTFE
- Porting StyleStandard Port
- Seat MaterialRPTFE
- Standards MetMSS SP-110 Compliant
- Stem MaterialCarbon Steel
- Stem Seal MaterialMPTFE
- Valve Body MaterialA216 Carbon Steel
Overview
Mfr description
89-100-01 BALL VALVE
- Investment cast components
- Reinforced seats
- Mounting pad for easy actuator mounting
- Blowout-proof stem design
- Adjustable packing gland
- Zinc phosphate corrosion protection
- Fire safe to API 607 (requires -24 suffix)
- CSA CGA 3.16-M88 (Requires “GS” suffix)
- Meets NACE MR0175 (2000) & MR0103 (2003)