Motion
60T55L35

BROWNING
60T55L35

1111962 Torque Limiter Sprocket - 60 Chain, 35 Tooth, 8.780 in OD, For Use With Size T55L Torque Limiter
Mi Item #00792715
MFR #60T55L35
Price$844.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60T55L35

1111962 Torque Limiter Sprocket - 60 Chain, 35 Tooth, 8.780 in OD, For Use With Size T55L Torque Limiter
Mi Item #00792715
MFR #60T55L35

Mfr description
60T55L35 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.73/each

Specifications

Dimensions

  • Outside Diameter
    8.78 in
  • Pitch Diameter
    8.367 in
  • Weight
    5.76 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • For Use With
    T55L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60T55L35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289272235
  • Number Of Teeth
    35
  • Product Types
    Torque Overload Accessories
  • Series
    T55L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)