Motion
401
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00792732
MFR #401
Price$399.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00792732
MFR #401

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$399.43/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Weight
    1.14 lbs

Details

  • Application
    Repairing, Bonding close fitting parts
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    5 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340401617
  • Viscosity
    100 cP

Overview

Mfr description
135430 40161 401 PRISM 1 LB BO
  • Designed for the assembly of difficult-to-bond materials which require uniform stress distribution
  • Particularly suited for bonding a wide range of materials, including metals, plastics and elastomers
  • Low-viscosity, surface insensitive, one part, room temperature cure, instant adhesive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought