Motion
89-102-01
Apollo® 2-Way Ball Valve - Lever Handle
Mi Item #00792744
MFR #89-102-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Lever Handle
Mi Item #00792744
MFR #89-102-01

Mfr description
89-102-01 BALL VALVE
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Size
    3/8 NPT

Details

  • Ball Material
    Chorme Plated Carbon Steel
  • Body Seal Material
    PTFE
  • Flow Coefficient Cv Flow Factor Kv
    7.2 Cv
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Seat Material
    RPTFE
  • Standards Met
    MSS SP-110 Compliant
  • Stem Material
    Carbon Steel
  • Stem Seal Material
    MPTFE
  • Valve Body Material
    A216 Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)