Motion
60T65L32

BROWNING
60T65L32

1111988 Torque Limiter Sprocket - 60 Chain, 32 Tooth, 8.070 in OD, For Use With Size T65L Torque Limiter
Mi Item #00792746
MFR #60T65L32
Price$415.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60T65L32

1111988 Torque Limiter Sprocket - 60 Chain, 32 Tooth, 8.070 in OD, For Use With Size T65L Torque Limiter
Mi Item #00792746
MFR #60T65L32

Mfr description
60T65L32 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.00/each

Specifications

Dimensions

  • Outside Diameter
    8.07 in
  • Pitch Diameter
    7.652 in
  • Weight
    3.85 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • For Use With
    T65L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60T65L32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289222292
  • Number Of Teeth
    32
  • Product Types
    Torque Overload Accessories
  • Series
    T65L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)