Motion
403
Prism Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792748
MFR #403
Price$60.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792748
MFR #403

Mfr description
135433 40340 403 PRISM 20 GR BO
  • High viscosity, low odor/low bloom, surface insensitive, one part room temperature cure, instant adhesive
  • Designed for applications with high cosmetic appearance and/or where vapor control is difficult
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$60.28/each

Specifications

Dimensions

  • Package Size
    1 oz
  • Weight
    0.08 lbs

Details

  • Application
    Bonding close fitting parts
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    30 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340403406
  • Viscosity
    1000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)