Motion
80T65L24

BROWNING
80T65L24

1112010 Torque Limiter Sprocket - 80 Chain, 24 Tooth, 8.200 in OD, For Use With Size T65L Torque Limiter
MI ITEM #00792776
MFR #80T65L24
Price$511.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80T65L24

1112010 Torque Limiter Sprocket - 80 Chain, 24 Tooth, 8.200 in OD, For Use With Size T65L Torque Limiter
MI ITEM #00792776
MFR #80T65L24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$511.31/each

Specifications

Dimensions

  • Outside Diameter
    8.2 in
  • Pitch Diameter
    7.661 in
  • Weight
    4.94 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • For Use With
    T65L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80T65L24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289132379
  • Number Of Teeth
    24
  • Product Types
    Torque Overload Accessories
  • Series
    T65L

Overview

Mfr description
80T65L24 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought