Motion
80T65L35

BROWNING
80T65L35

1112028 Torque Limiter Sprocket - 80 Chain, 35 Tooth, 11.710 in OD, For Use With Size T65L Torque Limiter
MI ITEM #00792798
MFR #80T65L35
Price$769.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80T65L35

1112028 Torque Limiter Sprocket - 80 Chain, 35 Tooth, 11.710 in OD, For Use With Size T65L Torque Limiter
MI ITEM #00792798
MFR #80T65L35

Mfr description
80T65L35 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.70/each

Specifications

Dimensions

  • Outside Diameter
    11.71 in
  • Pitch Diameter
    11.156 in
  • Weight
    12.44 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • For Use With
    T65L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80T65L35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289262304
  • Number Of Teeth
    35
  • Product Types
    Torque Overload Accessories
  • Series
    T65L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)