Motion
80T65L40

BROWNING
80T65L40

1112036 Torque Limiter Sprocket - 80 Chain, 40 Tooth, 13.310 in OD, For Use With Size T65L Torque Limiter
MI ITEM #00792809
MFR #80T65L40
Price$866.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80T65L40

1112036 Torque Limiter Sprocket - 80 Chain, 40 Tooth, 13.310 in OD, For Use With Size T65L Torque Limiter
MI ITEM #00792809
MFR #80T65L40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$866.52/each

Specifications

Dimensions

  • Outside Diameter
    13.31 in
  • Pitch Diameter
    12.746 in
  • Weight
    17.06 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • For Use With
    T65L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80T65L40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289192328
  • Number Of Teeth
    40
  • Product Types
    Torque Overload Accessories
  • Series
    T65L

Overview

Mfr description
80T65L40 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Browning torque limiter Stock A plate sprockets can also be reworked to fit Browning Torque Limiters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought