Motion
S100R45

BROWNING
S100R45

S100R45
MI ITEM #00792821
MFR #S100R45
Your Price$2,075.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S100R45

S100R45
MI ITEM #00792821
MFR #S100R45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,075.12/each(List $2,246.27)

Overview

Mfr description
S100R45 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available ina variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Specifications

  • Hub Number
    SHR1
  • Chain Number
    100
  • Number Of Teeth
    45
  • Outside Diameter
    18.63 in
  • Pitch Diameter
    17.92 in
  • Material
    Steel
  • Accessory Type
    Sprocket
  • Chain Size
    100
  • Installation Instructions
  • Manufacturer Catalog Number
    S100R45
  • Manufacturer Upc Number
    662289211340
  • UPC_NO
    662289211340
  • Product Types
    Torque Overload Accessories
  • Series
    SHR1
  • Series / Type
    SHR1
  • Style
    Shear Pin Hub
  • Url Installation Manual
  • Manufacturer Product Page
  • Weight
    39.50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought