Motion
S100R48

BROWNING
S100R48

S100R48
MI ITEM #00792832
MFR #S100R48
List Price$2,496.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S100R48

S100R48
MI ITEM #00792832
MFR #S100R48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,496.80/each for your price

Overview

Mfr description
S100R48 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available ina variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Specifications

  • Hub Number
    SHR1
  • Chain Number
    100
  • Number Of Teeth
    48
  • Outside Diameter
    19.82 in
  • Pitch Diameter
    19.112 in
  • Material
    Steel
  • Accessory Type
    Sprocket
  • Chain Size
    100
  • Installation Instructions
  • Manufacturer Catalog Number
    S100R48
  • Manufacturer Upc Number
    662289111374
  • UPC_NO
    662289111374
  • Product Types
    Torque Overload Accessories
  • Series
    SHR1
  • Series / Type
    SHR1
  • Style
    Shear Pin Hub
  • Url Installation Manual
  • Manufacturer Product Page
  • Weight
    44.80 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text