1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
S100R248
S100R248
MI ITEM #
00792866
MFR #
S100R248
Price
$2,447.55
/each
Qty
Add to Cart
Previous Page
Home
BROWNING S100R248
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
S100R248
S100R248
MI ITEM #
00792866
MFR #
S100R248
Mfr description
S100R248 SPKT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,447
.55
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
19.82 in
Pitch Diameter
19.112 in
Weight
40.90 lbs
Details
Chain Number
100
Hub Number
SHR2
Material
Steel
Number Of Teeth
48
UPC_NO
662289201358
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items