Motion
S120R245

BROWNING
S120R245

S120R245
MI ITEM #00792889
MFR #S120R245
Price$3,395.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S120R245

S120R245
MI ITEM #00792889
MFR #S120R245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,395.74/each

Specifications

Dimensions

  • Chain Size
    120
  • Outside Diameter
    22.35 in
  • Pitch Diameter
    21.503 in
  • Weight
    76.00 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    120
  • Hub Number
    SHR2
  • Installation Instructions
  • Manufacturer Catalog Number
    S120R245
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289251339
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Types
    Torque Overload Accessories
  • Series
    SHR2
  • Series / Type
    SHR2
  • Style
    Shear Pin Hub
  • UPC_NO
    662289251339
  • Url Installation Manual

Overview

Mfr description
S120R245 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available ina variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought