Motion
406
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792891
MFR #406
Price$33.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792891
MFR #406

Mfr description
135436 40640 406 PRISM 20 GR BO
  • Wicking-grade, surface insensitive, one-part, room temperature cure, instant adhesive
  • Designed for bonding plastics and elastomeric materials where very fast fixturing is required
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.78/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.07 lbs

Details

  • Application
    Bonding elastomerics, Bonding plastic
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    30 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340406407
  • Viscosity
    20 cP, 22 (Cone and Plate) cP, 25 (Brookfield) cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)