Specifications
Dimensions
- Pitch Diameter21.503
- Weight74.10 lbs
Details
- Chain Number120
- Manufacturer Upc Number662289181360
- Number Of Teeth45
- UPC_NO662289181360
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)