Motion
406
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00792902
MFR #406
Price$452.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00792902
MFR #406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$452.96/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Weight
    1.15 lbs

Details

  • Application
    Bonding elastomerics, Bonding plastic
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    30 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340406612
  • Viscosity
    20 cP

Overview

Mfr description
237295 40661 406 PRISM 1 LB BO
  • Wicking-grade, surface insensitive, one-part, room temperature cure, instant adhesive
  • Designed for bonding plastics and elastomeric materials where very fast fixturing is required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought