Motion
408
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792913
MFR #408
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #00792913
MFR #408

Mfr description
135441 40840 408 PRISM 20 GR BO
  • Very low viscosity, low odor/low bloom, surface insensitive, one part room temperature cure
  • Designed for applications with high cosmetic appearance and/or where vapor control is difficult
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.08 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    5-10 sec
  • Material Comp
    Alkoxyethyl
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340408401
  • Viscosity
    10 (Brookfield) cP, 10 (Cone and Plate) cP, 5 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)