Motion
S120R260

BROWNING
S120R260

1188176 Shear Pin Sprocket -
MI ITEM #00792919
MFR #S120R260
Price$6,028.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S120R260

1188176 Shear Pin Sprocket -
MI ITEM #00792919
MFR #S120R260

Mfr description
S120R260 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available ina variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,028.36/each

Specifications

Dimensions

  • Chain Size
    120
  • Outside Diameter
    29.52 in
  • Pitch Diameter
    28.661 in
  • Weight
    146.00 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    120
  • Installation Instructions
  • Manufacturer Catalog Number
    S120R260
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289291441
  • Number Of Teeth
    60
  • Product Types
    Torque Overload Accessories
  • Series
    SHR2
  • Series / Type
    SHR2
  • Style
    Shear Pin Hub
  • UPC_NO
    662289291441
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)