Motion
408
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00792924
MFR #408
Price$517.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00792924
MFR #408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$517.83/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Weight
    1.15 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    5-10 sec
  • Material Comp
    Alkoxyethyl
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340408616
  • Viscosity
    5 cP

Overview

Mfr description
233742 40861 408 PRISM 1 LB BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought