Motion
S140S240

BROWNING
S140S240

1188192 Shear Pin Sprocket - 140 Chain, 240 Tooth, 23.2900 in OD, For Use With Size SHS2 Torque Limiter
Mi Item #00792942
MFR #S140S240
Price$7,707.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S140S240

1188192 Shear Pin Sprocket - 140 Chain, 240 Tooth, 23.2900 in OD, For Use With Size SHS2 Torque Limiter
Mi Item #00792942
MFR #S140S240

Mfr description
S140S240 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available ina variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,707.16/each

Specifications

Dimensions

  • Outside Diameter
    23.29 in
  • Pitch Diameter
    22.305 in
  • Weight
    80.70 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    140
  • Manufacturer Catalog Number
    S140S240
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289271405
  • Number Of Teeth
    40
  • Product Types
    Torque Overload Accessories
  • Series
    SHS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)