Motion
S140S245

BROWNING
S140S245

1188200 Shear Pin Sprocket -
Mi Item #00792954
MFR #S140S245
Price$5,180.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S140S245

1188200 Shear Pin Sprocket -
Mi Item #00792954
MFR #S140S245

Mfr description
S140S245 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available ina variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,180.42/each

Specifications

Dimensions

  • Chain Size
    140
  • Outside Diameter
    26.08 in
  • Pitch Diameter
    25.087 in
  • Weight
    106.00 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    140
  • Installation Instructions
  • Manufacturer Catalog Number
    S140S245
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289101429
  • Number Of Teeth
    45
  • Product Types
    Torque Overload Accessories
  • Series
    SHS2
  • Series / Type
    SHS2
  • Style
    Shear Pin Hub
  • UPC_NO
    662289101429
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)